Skip Content
C3
3M

UPVC Packaging Tape, Acrylic Adhesive, 2.30 mil Thick, 1" X 72 yd.

  • Item # 20XG31
  • Mfr. Model # 600
  • Catalog Page # N/A
  • UNSPSC # 31201517
UPVC Packaging Tape, Acrylic Adhesive, 2.30 mil Thick, 1" X 72 yd. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $414.50 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotch® 600 light-duty packaging tape is a transparent tape designed for L-clip closure, attaching, tabbing, and holding. This 2.3 mil film tape has a 1.5 mil UPVC backing material that is moisture-, chemical-, and UV-resistant. Easy to apply without a dispenser, packaging tape provides excellent handling, high clarity, and long aging.

• Removes cleanly from a wide variety of surfaces
• Meets the everyday challenges of packaging or temporary holding applications

View More

Technical Specs

  • Item Packaging Tape
  • Tape Application Hand
  • Tape Backing Material UPVC
  • Tape Adhesive Acrylic
  • Tape Thickness 2.30 mil
  • Tape Width 1"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Core Diameter 4-1/4"
  • Tape Elongation 45%
  • Legend No Legend
  • Series 600
  • Standards ASTM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.