NC
3M

UPVC Carton Sealing Tape, Rubber Adhesive, 2" X 72 yd., 1 EA

  • Item # 48UV73
  • My Part #
  • Mfr. Model # 660
  • Catalog Page # N/A
  • UNSPSC # 31201517
UPVC Carton Sealing Tape, Rubber Adhesive, 2" X 72 yd., 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch Light Duty Packaging Tape 660 is a red film tape that was specifically designed for use in high heat and splicing applications. It is typically used in high temperature splicing applications thanks to its red color which makes for easy detection. The natural rubber adhesive gives this tape high initial bond strength and a wide adherence to a variety of materials, including hard-to-bond plastics. The cellophane backing material offers heat resistance.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material UPVC
  • Tape Adhesive Rubber
  • Tape Thickness 2.50 mil
  • Tape Width 2"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Red
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 45%
  • Legend No Legend
  • Series 660
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.