ST
3M

UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 4 PK

  • Item # 20XG32
  • My Part #
  • Mfr. Model # 600
  • Catalog Page # N/A
  • UNSPSC # 31201517
UPVC Carton Sealing Tape, Acrylic Adhesive, 1" X 72 yd., 4 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.20 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tartan™ Filament Tape 8934 is a general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. The synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces. Well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing, and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for a long period of time. The backing, filaments, and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material UPVC
  • Tape Adhesive Acrylic
  • Tape Thickness 2.30 mil
  • Tape Width 1"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Core Diameter 4-1/4"
  • Tape Elongation 45%
  • Legend No Legend
  • Series 600
  • Standards ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.