DV
3M

Type 27 Ceramic Depressed Center Wheels, 4-1/2", 7/8" Arbor Hole Size, 0.090" Thickness

  • Item # 22PA06
  • My Part #
  • Mfr. Model # 60410011419
  • Catalog Page # N/A
  • UNSPSC # 23131503
Type 27 Ceramic Depressed Center Wheels,  4-1/2",  7/8" Arbor Hole Size,  0.090" Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum. Great for metal cutting applications: pipe cutting, flash removal, rod cutting, and gate removal.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Thickness 0.09"
  • Arbor Hole Size 7/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 60
  • Max. RPM 13,300
  • Series High Performance
  • Grade Medium
  • Application Ferrous Metal, Stainless, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.