Skip Content

C3
3M

Twist On Wire Connector, Tan, 412 Series, Max. Wire Combination: (1) 8 AWG with (1) 10 AWG

  • Item # 2DTN7
  • My Part #
  • Mfr. Model # 412-Box
  • Catalog Page # N/A
  • UNSPSC # 39121409
Twist On Wire Connector,22-8 AWG,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $190.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Performance Plus Wire Connector T/R+ replaces the traditional tan and red connectors, allowing you to do more with less in just about any residential wiring job. The quick-biting spring mechanism provides a secure hold that you can count on to connect and insulate most all your copper wire applications. A generous amount of expansion room accommodates a wide range of solid or stranded wire.

View More

Technical Specs

  • Item Twist On Wire Connector
  • Application General Purpose
  • Color Tan
  • Wire Connector Style Wing
  • Series 412
  • Max. Voltage 600VAC
  • Max. Wire Combination (1) 8 AWG with (1) 10 AWG
  • Min. Wire Combination (3) to (6) 22 AWG
  • Max. Single Wire Size 8 AWG
  • Min. Single Wire Size 22 AWG
  • Height 1.13"
  • Width 0.08"
  • Standards UL Listed for up to four 12 AWG Solid and Stranded Wires, CSA Certified, EU
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.