Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Triple Lock Carabiner, Steel, Gold

  • Item# 30HH32
  • Mfr. Model# STL-3
  • Catalog Page# N/A
  • UNSPSC# 46182301
Triple Lock Carabiner,Steel,Gold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Triple Lock Carabiner
  • Material Steel
  • Tensile Strength 10,000 lb.
  • Color Gold
  • For Use With Used Alone or with Related Kits
  • Width 3"
  • Length 5"
  • Standards ANSI Z359.12, CSA Z259.12, EN 362.2004/B, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms