Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Transfer Tape: Square, 12 in x 12 in, 5.2 mil Tape Thick, Poly Coated Kraft Paper, 3M 468MP, 12 PK

Item 
15C893
Mfr. Model 
12SQ-12-468MP

Product Details

Catalog Page
1342
Brand
3M
Tape Type
Adhesive Transfer Tape Shapes
Tape Sub-Type
General Purpose Adhesive Transfer Tape Shapes
Tape Brand
3M
Imperial Tape Length
12 in
Imperial Tape Width
12 in
Common Industry
Assembly & Manufacturing; Automotive; Aviation; Construction; Electronics; General Maintenance & Repair; Healthcare; Warehouse
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
400 °F
Minimum Tape Performance Temperature
-40 °F
Product Form
Square
Surface Compatibility
Metal; Polycarbonate; Polyester
Tape Adhesive Material
Acrylic
Adhesion to Steel
55 oz/in
Liner Included
Yes
Liner Material
Poly Coated Kraft Paper
Metric Tape Length
304.8 mm
Metric Tape Width
304.8 mm
Tape Adhesive Format
Double-Sided
Repositionable
Yes
Reverse-Wound
No
Specifications Met
ASTM; ISO; TSCA; UL Listed
Standards
ISO 9001:2000; MSDS; TSCA; UL Listed
Tape Color
Transparent
Tape Resistance Properties
Chemical-Resistant; Heat-Resistant; Humidity-Resistant; UV-Resistant; Water-Resistant
Tape Thickness
5.2 mil
Package Quantity
12
Series
468MP
UNSPSC
31201522
Country of Origin
USA (subject to change)
Product Description

These precut squares of adhesive transfer tape consist of a very thin adhesive layer. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. These precut squares eliminate the need for trimming when applying to a smaller surface area.