Skip Content

ST
SCOTCH-BRITE

2" Tapered Bristle Disc, Quick Change Mount, 5/8" Trim Length, 120 Grit, Roll-On/Off (TR), 1 EA

  • Item # 6RX78
  • My Part #
  • Mfr. Model # 61500132180
  • Catalog Page # 2372
  • UNSPSC # 31191506
Tapered Bristle Disc,2 In Dia,120G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Roloc™ bristle disc has bristles that conform to the contours of the work piece without damaging base material. Designed to resist loading. This fast-running discs combine superior cutting action with the 3M™ Roloc™ quick change attachment system to help you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Under normal use, bristles remain safely in place and can achieve the desired finish using light pressure. Provides more surface contact than wire brushes and retains abrasive properties throughout the life of the disc. Use with Roloc TR disc pads, sold separately.

View More

Technical Specs

  • Item Tapered Bristle Disc
  • Diameter 2"
  • Trim Length 5/8"
  • Mounting Type Quick Change
  • Mounting Size Roll-On/Off (TR)
  • Grit 120
  • Abrasive Material Ceramic
  • Color White
  • Max. RPM 25,000
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


2 In Tapered Bristle Disc, 120 Grit, Ceramic, Roll-On/Off (TR), 5/8 In Trim Length is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This product is great if you need to remove rust from areas that may have a surface finish greater then a 4RA. I'm waiting to try the other for more stubborn surface removal. I do rework for a living and this product has help me increase my productivity and decrease my labor cost. Try it, you'll love it.
Date published: 2013-11-24
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6RX78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.