Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

1" x 36 yd. Urethane Foam Double Sided Tape, 62 mil, Off White, 1EA

  • Item# 24A627
  • Mfr. Model# 4016
  • Catalog Page# 1966
  • UNSPSC# 31201527
1" x 36 yd. Urethane Foam Double Sided Tape, 62 mil, Off White, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $124.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tape is manufactured using 3M™ Adhesive 100 for a strong, permanent bond that works with the open-cell foam structure to provide you with high shear strength. This tape is a great solution for bonding various surfaces indoors or for exterior applications where it will be protected from the environment. The acrylic adhesive is an ideal formula for bonding to various types of surfaces for mounting, joining, and holding applications. By using a robust 62 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications, such as die-cutting and automated dispensers. The liner also helps reduce edge roll and protects the tape from humidity extremes.

View More

Technical Specs

  • Item Double Sided Tape
  • Material Urethane Foam
  • Color Off White
  • Shape Continuous Roll
  • Width 1"
  • Length 36 yd.
  • Diameter 10-29/32"
  • Thickness 62 mil
  • Liner Color Green Plaid
  • Tensile Strength 50 lb./in.
  • Adhesive Acrylic
  • Performance Temp. 0 Degrees to 220 Degrees F
  • Green Environmental Attribute RoHS Compliant
  • Tape Color Off-White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.