Skip Content

ST
POST-IT

Super Sticky Notes,4x6 In.,PK8

  • Item # 2NU83
  • My Part #
  • Mfr. Model # 6445-SSP
  • Catalog Page # 1608
  • UNSPSC # 14111530
Super Sticky Notes,4x6 In.,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.00 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Super Sticky Notes
  • Size 4" x 6"
  • Rule Plain
  • Color Rio De Janeiro
  • Number of Sheets 45
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Super Sticky Notes,4x6 In.,PK8 is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from great colors 3M gave me a free sample and I have thoroughly enjoyed them. The colors are bright and stand out on my papers so I can't miss my notes. [This review was collected as part of a promotion.]
Date published: 2015-04-27
Rated 5 out of 5 by from COLORS OF THR WORLD COLLECTIONS MY FIRST THOUGHT WHEN I SEEN THEM WAS WOW!!!! JUST LOVE,LOVE,LOVE THE COLOR COLLECTION! WHAT A GREAT IDEAL!! AND THE TABS AND FLAGS TO MATCH! [This review was collected as part of a promotion.]
Date published: 2014-05-01
  • y_2017, m_12, d_13, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2NU83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.