Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
POST-IT

Super Sticky Notes, 4x4 In., Yellow, PK6

  • Item# 2NU78
  • Mfr. Model# 675-6SSCY
  • Catalog Page# 1608
  • UNSPSC# 14111530
Super Sticky Notes,4x4 In.,Yellow,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.01 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Super Sticky Notes
  • Size 4" x 4"
  • Rule Lined
  • Color Canary Yellow
  • Number of Sheets 90
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Sustainable Forest Initiative (SFI) Certified.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Super Sticky Notes,4x4 In.,Yellow,PK6 is rated 4.6 out of 5 by 5.
Rated 3 out of 5 by from Be careful Great notes, but don't ever stick them to a manufacturer's coupon as they'll destroy the coupon when you peel it off. :(
Date published: 2015-05-20
Rated 5 out of 5 by from awesome Like the lines...perfect..just the right size for what I need..
Date published: 2015-02-20
Rated 5 out of 5 by from SUPER STICKY IS RIGHT!! I originally purchased this because of the lines that were needed for the information I had to record for audit purposes. Because they were going on file folders that were going to be handled many times, I opted for super sticky so that they would not accidentally get removed. They do stick wonderfully for that purpose!
Date published: 2014-05-22
Rated 5 out of 5 by from Wonderful! I use these all the time at work and have since they first came out! They are a life-saver!
Date published: 2014-05-22
Rated 5 out of 5 by from Love the size I love these bigger notes - they are just the right size for a longer message.
Date published: 2014-05-22
  • y_2017, m_3, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_2NU78, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.