Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Structural Plastic Adhesive, PK12

  • Item# 2JBW4
  • Mfr. Model# DP8005
  • Catalog Page# N/A
  • UNSPSC# 31201601
Structural Plastic Adhesive,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Epoxy

Technical Specs

  • Item Structural Plastic Adhesive
  • Type Plastic Bonder
  • Color Black
  • Size 35 mL
  • Temp. Range (F) -67 to 250
  • Application Time 3 min.
  • Shear Strength (PSI) 2100
  • Substrates Many grades of polyethylene, polypropylene and thermoplastic elastomers (TPE's)
  • Application For bonding low surface plastics
  • Package Quantity 12
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms