Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

17" Brown Stripping Pad, Non-Woven Nylon/Polyester Fiber, Package Quantity 5

  • Item# 4WD12
  • Mfr. Model# 7100
  • Catalog Page# 1712
  • UNSPSC# 47121608
17" Brown Stripping Pad, Non-Woven Nylon/Polyester Fiber, Package Quantity 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.85 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Environmentally sustainable pad is washable and reusable. Stripping pad is for rotary and automatic floor machines. Brown 7100 resilient pad can be used for wet or dry stripping on uneven floors. Quickly and easily cuts through old finish to prepare floors for refinishing.

View More

Technical Specs

  • Item Stripping Pad
  • Color Brown
  • Size 17"
  • Speed 175 to 600 rpm
  • Material Non-Woven Nylon/Polyester Fiber
  • For Use With Rotary or Automatic Floor Machine
  • Center Hole 3-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.