Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

Single Grit Sharpening Stone, 6" L x 2" H, Diamond, M40 Grit

  • Item # 2DJB5
  • My Part #
  • Mfr. Model # 60980021467
  • Catalog Page # N/A
  • UNSPSC # 31191506
Single Grit Sharpening Stone, 6" L x 2" H, Diamond, M40 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $509.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Flexible Diamond Whetstone abrasive uses micron-graded diamond mineral to abrade the surface of the cutting tool and restore its acute cutting capabilities. Diamond mineral is one of the toughest, most durable natural minerals. Its sharp cutting abilities help it cleanly slice through dulled surfaces to reveal the sharp edge underneath. The mineral is fastened to an aluminum block in an open-dot pattern. The open dot pattern allows fine particles, fragments, and filings to escape, so debris will not clog the mineral. This helps sustain a sharp cut and prolong abrasive service life. The lightweight, handheld holding block design helps reduce operator fatigue and makes it easy to access contours and edges. The 40-micron grade tends to finish finer. For more aggressive cuts, grades 74 and 125 are also available (sold separately). Suitable applications include precision stone faceting and sharpening of chisels, blades, knives and carbide tools.

View More

Technical Specs

  • Item Single Grit Sharpening Stone
  • Abrasive Material Diamond
  • Grit M40
  • Length 6"
  • Width 2"
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.