Skip Content

 
3M

Shock-Absorbing Lanyard

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Extended Fall Length 9-1/2 ft. 
  • Number of Legs
Working Length
Please Select
Weight Capacity
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Working Length
Weight Capacity
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
4712-6
4 to 6 ft.
310 lb.
Polyester
1-1/2"
Yellow

$126.40 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $126.40 / each

Price $134.40 / each

Technical Specs

  • Working Length 4 to 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-1/2"
  • Color Yellow
3812
6 ft.
310 lb.
Nylon
1-5/16"
Gray

$50.33 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $50.33 / each

Price $172.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon
  • Strap Width 1-5/16"
  • Color Gray
3530-E
6 ft.
400 lb.
Polyester
1-3/4"
Green

$159.75 / each

Enter location to check availability
Catalog Page #  NA

Price $159.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 400 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-3/4"
  • Color Green
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More