Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sharpening File, Rectangle, Diamond, Fine, 1-3/4"x1/2"x1-3/4", 6210J, Package Quantity 10

  • Item# 2DHY5
  • Mfr. Model# 80836
  • Catalog Page# N/A
  • Catalog Group# H1648
  • UNSPSC# 23131513
Sharpening File, Rectangle, Diamond, Fine, 1-3/4"x1/2"x1-3/4", 6210J, Package Quantity 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sharpening File
  • Shape Rectangle
  • Abrasive Material Diamond
  • Grade Fine
  • Height 1/2"
  • Width 1-3/4"
  • Color Metallic
  • Series 6210J
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms