Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
3M

Self-Mating-Type Reclosable Fastener Shapes with Acrylic Adhesive, Clear, 3/8", 1800PK

  • Item # 5JLG1
  • My Part #
  • Mfr. Model # SJ4570
  • Catalog Page # 1394
  • UNSPSC # 11162114
Self-Mating-Type Reclosable Fastener Shapes with Acrylic Adhesive, Clear, 3/8", 1800PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / pkg. of 1,800
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low Profile Dual Lock™ Circles feature interlocking mushroom shaped stems that snap together to provide strong tensile strength, capable of replacing mechanical fasteners. The circles are clear in color and backed by a clear, acrylic adhesive that will adhere to virtually any surface including painted and bare metal, powder-coated paints, glass, wood, sealed wood, vinyl, and polystyrene. The low-profile Dual Lock™ is both lightweight, flexible, and has higher tensile and shear strength than traditional hook and loop fasteners. The acrylic adhesive backing is suitable for outdoor use.

View More

Technical Specs

  • Item Reclosable Fastener Shapes
  • Hook and Loop Type Self-Mating
  • Hook and Loop Shape Disc
  • Adhesive Type Acrylic Adhesive
  • Dot Dia. 3/8"
  • Color Clear
  • Flame Retardant No
  • Package Quantity 1800
  • Backing Material Nylon
  • Shear Strength 14 psi
  • Characteristics Self Mating
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.