TP
3M

Self-Mating-Type Reclosable Fastener with Acrylic Adhesive, Clear, 3/4" x 150 ft., 2PK

  • Item # 29WR57
  • My Part #
  • Mfr. Model # SJ3560
  • Catalog Page # N/A
  • UNSPSC # 11162114
Self-Mating-Type Reclosable Fastener with Acrylic Adhesive, Clear, 3/4" x 150 ft., 2PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $940.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.946 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Dual Lock™ Reclosable Polypropylene Hook-and-Loop Fastener provides up to 1000 openings and closings (cycles) across a whole range of applications; the clear self-mating strips can be simply pressed together to fasten and pulled apart to disengage. A pressure-sensitive clear acrylic adhesive is applied to the backside for attachment to a wide variety of materials. Cut to length to use what you need.

View More

Technical Specs

  • Item Reclosable Fastener
  • Hook and Loop Type Self-Mating
  • Hook and Loop Shape Roll
  • Adhesive Type Acrylic Adhesive
  • Length 150 ft.
  • Width 3/4"
  • Color Clear
  • Flame Retardant No
  • Package Quantity 2
  • Backing Material Polyolefin
  • Shear Strength 22 psi
  • Characteristics Black with Mushroom Shaped Stems Backed with a Rubber Based Pressure Sensitive Adhesive
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.