ST
3M

SecureFit Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 52JH73
  • My Part #
  • Mfr. Model # SF402AF-FM
  • Catalog Page # 1655
  • Catalog Group # J5336
  • UNSPSC # 46181802
SecureFit Anti-Fog Safety Glasses, Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight SecureFitâ„¢ 400 Series Safety Glasses are designed to stay in place without slipping, even when you are in motion. They feature 3Mâ„¢ Pressure Diffusion Temple Technology that automatically self-adjusts for a secure, comfortable fit. A removable foam-lined gasket helps keep debris out of your eyes as it provides cushioning and comfort. The soft nose pads adjust to personalize the fit even more. Padded temple touchpoints boost comfort over the ears.

View More

Technical Specs

  • Item Safety Glasses
  • Series 400
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined Yes
  • Eyewear Frame Design Traditional
  • Eyewear Frame Style Frameless
  • Frame Color Clear
  • Eyewear Size Universal
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Removable Foam Lined Gasket
  • Standards ANSI Z87.1-2004
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.