NC
3M

SecureFit™ Anti-Fog Safety Glasses , Gray Lens Color

  • Item # 406W30
  • My Part #
  • Mfr. Model # SF602RAS
  • Catalog Page # 1658
  • Catalog Group # J5668
  • UNSPSC # 46181802
SecureFit™ Anti-Fog Safety Glasses , Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SecureFit™ 600 Series safety glasses are designed for high-performance workplace protection. 3M™ Pressure Diffusion Temple Technology self-adjusts to fit a wide array of head sizes comfortably and securely, diffusing pressure over the ear. The eyewear's durable polycarbonate lenses that absorb 99.9 percent of UVA and UVB rays and meet ANSI Z87.1-2015 requirements for impact protection. A rugged antiscratch (RAS) coating helps extend the life of the lens.

View More

Technical Specs

  • Item Safety Glasses
  • Series SecureFit(TM)
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Traditional
  • Eyewear Frame Style Half-Frame
  • Frame Color Gray
  • Eyewear Size Universal
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style SecureFit(TM)
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9% UVA/UVB
  • Includes Pressure Diffusion Temple
  • Standards ANSI Z87.1-2003
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.