NC
3M

Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12

  • Item # 2AYG5
  • My Part #
  • Mfr. Model # 70005114007
  • Catalog Page # N/A
  • UNSPSC # 31191505
Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.94 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sanding Sponge
  • Sides Dual
  • Abrasive Material Aluminum Oxide
  • Grade Very Fine
  • Grit 180
  • Length 3-3/4"
  • Width 2-5/8"
  • Thickness 1"
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Sanding Sponge, Very Fine Grade, Gold, Package Quantity 12 is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Very effective and useful I use these sanding sponges for the final sanding before I apply a finish. I also use them to gently round over edges. They are very easy and comfortable to hold. They last about as long as regular sandpaper, maybe a bit longer. When they load up I clean them by throwing them on my workbench or vacuuming with a shop vac. Overall I find them very effective and easy to use.
Date published: 2018-06-01
Rated 5 out of 5 by from Great sanding Absolutely fabulous sanding block the grit doesn’t seem to breakdown like with sand paper sands perfectly flat and is great for sanding contours as well two thumbs up.
Date published: 2018-04-21
Rated 1 out of 5 by from Short life span For a relatively expensive item the first sponge I used - coarse on a slightly curved piece of driftwood - deteriorated to useless in less than 10 minutes. So during if I ha e missed something I have looked for instructions to no avail. I will return the sponges I haven't used yet.
Date published: 2017-02-11
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2AYG5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.