Skip Content

DG
3M

Super Fine Silicon Carbide Sanding Sheet, 600 Grit, 11" L X 9" W, Backing Weight : A

  • Item # 2BAC2
  • My Part #
  • Mfr. Model # 00051144020003
  • Catalog Page # N/A
  • UNSPSC # 31191501
Sanding Sheet,11x9 In,600 G,SC,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grade Super Fine
  • Grit 600
  • Abrasive Material Silicon Carbide
  • Backing Material Paper
  • Backing Weight A
  • Color Black
  • Series 600A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.