Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 75" Length, 36" Width, Aluminum Oxide, 320 Grit, Very Fine, Coated, 361F, PK5

  • Item# 5PHZ0
  • Mfr. Model# 27164
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 75" Length, 36" Width, Aluminum Oxide, 320 Grit, Very Fine, Coated, 361F, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 36"
  • Length 75"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 320
  • Grade Very Fine
  • Series 361F
  • Color Brown
  • Backing Weight XF
  • Backing Material Polyester Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms