Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Sanding Belt, 107" Length, 8" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, 341D, PK20

  • Item# 2JEC8
  • Mfr. Model# 76353
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 107" Length, 8" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, 341D, PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 8"
  • Length 107"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 50
  • Grade Coarse
  • Series 341D
  • Backing Material Cloth
  • Backing Weight X
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms