Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 132" Length, 4" Width, Silicon Carbide, 120 Grit, Fine, Coated, 461F, PK25

  • Item# 2JDW6
  • Mfr. Model# 00051144043514
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 132" Length, 4" Width, Silicon Carbide, 120 Grit, Fine, Coated, 461F, PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 4"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide
  • Grit 120
  • Grade Fine
  • Series 461F
  • Color Black
  • Backing Weight XF
  • Backing Material Polyester Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms