Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Sanding Belt, 132" Length, 3" Width, Aluminum Oxide, 100 Grit, Fine, Coated, 237AA, PK50

  • Item# 2JDT7
  • Mfr. Model# 51213
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 132" Length, 3" Width, Aluminum Oxide, 100 Grit, Fine, Coated, 237AA, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 100
  • Grade Fine
  • Series 237AA
  • Backing Material Cloth
  • Backing Weight X
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms