TP
3M

Sanding Belt, 75" Length, 52" Width, Aluminum Oxide, 150 Grit, Fine, Coated, 364UZ, 5PK

  • Item # 2FYD3
  • My Part #
  • Mfr. Model # 60440216038
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 75" Length, 52" Width, Aluminum Oxide, 150 Grit, Fine, Coated, 364UZ, 5PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$514.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Combi-R Wheel is a unique finishing wheel made with alternating Scotch-Brite™ nonwoven flaps and aluminum oxide-coated abrasive sheet. Conformable pads have a large footprint and cushion the abrasive sheet to create a brushed, decorative finish. Designed for a variety of surface finishing and blending operations on surfaces such as aluminum, stainless steel, copper, and brass. Wheel uses the Roloc™ Plus quick-attachment system, sold separately.

• Open-web material runs cool and is load resistant
• Roloc Plus attachment system uses longer shaft for enhanced wheel stability
• Flexible web pads cushion each abrasive sheet to produce a professional brushed finish

View More

Technical Specs

  • Item Sanding Belt
  • Width 52"
  • Length 75"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 150
  • Grade Fine
  • Series 364UZ
  • Color Tan
  • Backing Weight F
  • Backing Material Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

None