C3
3M

Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 340D, 20PK

  • Item # 2FWZ8
  • My Part #
  • Mfr. Model # 60440211682
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 340D, 20PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$254.93 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 7.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cloth Belt 340D is an open-coat, premium-grade aluminum oxide cloth belt. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. The open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable for high production environments where the belt may need washing at intervals to remove soft wood resin or pitch buildup. This is a belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. Recommended for wide belt sanding, edge sanding, or portable belt sanding.

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series 340D
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.