Skip Content

DG
3M

Sanding Belt, 132" Length, 3" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 341D, PK50

  • Item # 2FWX6
  • My Part #
  • Mfr. Model # 25727
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt,3 In Wx132 In L,AO,80G,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 132"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series 341D
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None