Skip Content

NC
3M

Sanding Belt, 18" Length, 3" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 340D, PK50

  • Item # 2DLD4
  • My Part #
  • Mfr. Model # 60440211336
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 18" Length, 3" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 340D, PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.00 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cloth Belt 340D is an open-coat, premium-grade aluminum oxide cloth belt. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. The open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable for high production environments where the belt may need washing at intervals to remove soft wood resin or pitch buildup. This is a belt that provides durability for aggressive stock removal, resists loading, and is suitable for a variety of applications on wood and metal. Recommended for wide belt sanding, edge sanding, or portable belt sanding.

View More

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 18"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series 340D
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.