Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 118" Length, 3" Width, Aluminum Oxide, 30 Grit, Extra Coarse, Coated, 307EA, PK50

  • Item# 2DKZ1
  • Mfr. Model# 51203
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 118" Length, 3" Width, Aluminum Oxide, 30 Grit, Extra Coarse, Coated, 307EA, PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 3"
  • Length 118"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 30
  • Grade Extra Coarse
  • Series 307EA
  • Backing Weight JE
  • Backing Material Rayon Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms