TP
3M

Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 963G, 20PK

  • Item # 2DKJ4
  • My Part #
  • Mfr. Model # 963G
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 6" Width, Ceramic, 60 Grit, Medium, Coated, 963G, 20PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$644.68 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cloth Belt 963G features high-performing 3M™ Ceramic Abrasive Grain on a durable polyester blend backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel, tool steels, and hardwoods. Cloth Belt can run wet or dry and offers significant productivity gains for applications such as rapid stock removal, grinding, blending on steel, and high pressure stock removal on wood. This belt is recommended for wet or dry grinding of carbon and tool steel in medium to high pressure applications such as rapid grinding systems or coated abrasive machining applications. The heavyweight backing supports demanding applications and a consistent cut-rate, and is resin-bonded to withstand high heat and pressure. Includes film splice for added strength in high-pressure.

View More

Technical Specs

  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 60
  • Grade Medium
  • Series 963G
  • Color Brown
  • Backing Weight YN
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None