Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 106" Length, 4" Width, Silicon Carbide, 80 Grit, Medium, Coated, 461F, PK25

  • Item# 2DKE1
  • Mfr. Model# 00051144043378
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 106" Length, 4" Width, Silicon Carbide, 80 Grit, Medium, Coated, 461F, PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Belts

Technical Specs

  • Item Sanding Belt
  • Width 4"
  • Length 106"
  • Abrasive Type Coated
  • Abrasive Material Silicon Carbide
  • Grit 80
  • Grade Medium
  • Series 461F
  • Color Black
  • Backing Weight YF
  • Backing Material Polyester Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms