TP
3M

Sanding Belt, 48" Length, 2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, 777F, 50PK

  • Item # 2DJX9
  • My Part #
  • Mfr. Model # 60430036289
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 48" Length, 2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, 777F, 50PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$622.87 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cloth Belt 777F features a blend of 3M™ Ceramic Abrasive Grain and aluminum oxide for increased durability and cutting efficiency. Suitable for moderate to heavy stock removal and surface preparation, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. It's recommended for use on stainless steel or other exotic metal alloys for dimensioning parts, deburring, blending, and finishing castings and forgings. The heavyweight cloth backing supports high-pressure applications, works well on heat-sensitive metals, and can be used in wet or dry applications.

View More

Technical Specs

  • Item Sanding Belt
  • Width 2"
  • Length 48"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 36
  • Grade Extra Coarse
  • Series 777F
  • Color Orange
  • Backing Weight YF
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None