Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 75" Length, 37" Width, Ceramic, 100 Grit, Fine, Coated, 970DZ, PK5

  • Item # 2AZP4
  • Mfr. Model # 55810
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 75" Length, 37" Width, Ceramic, 100 Grit, Fine, Coated, 970DZ, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 37"
  • Length 75"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Grit 100
  • Grade Fine
  • Series 970DZ
  • Color Blue
  • Backing Weight Y
  • Backing Material Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms