Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Sanding Belt, 13" Length, 3/8" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 241E, PK200

  • Item # 2AZC4
  • My Part #
  • Mfr. Model # 60440274763
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 13" Length, 3/8" Width, Aluminum Oxide, 80 Grit, Medium, Coated, 241E, PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the 3M™ cloth belt 241E for metal deburring and sanding applications such as dry sanding, and removing and blending right angle welds on mild steel and aluminum. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a firm XE-weight rayon cloth backing. 1/2"W narrow belt works with portable belt sanders for sanding or blending wood pieces such as cabinet doors. Firm rayon cloth backing makes a good general-purpose belt for dry sanding applications. Resin bond withstands high heat and pressure for longer service life.

View More

Technical Specs

  • Item Sanding Belt
  • Width 3/8"
  • Length 13"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series 241E
  • Color Brown
  • Backing Weight XF
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products