Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Sanding Belt, 103" Length, 52" Width, Aluminum Oxide, 150 Grit, Very Fine, Coated, 370DZ, PK5

  • Item# 2AZB9
  • Mfr. Model# 85363
  • Catalog Page# N/A
  • UNSPSC# 31191507
Sanding Belt, 103" Length, 52" Width, Aluminum Oxide, 150 Grit, Very Fine, Coated, 370DZ, PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 52"
  • Length 103"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 150
  • Grade Very Fine
  • Series 370DZ
  • Color Brown
  • Backing Weight Y
  • Backing Material Cloth
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms