TP
3M

Sanding Belt, 60" Length, 1-1/2" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, 341D, 50PK

  • Item # 2AYB7
  • My Part #
  • Mfr. Model # 60440197501
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt, 60" Length, 1-1/2" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, 341D, 50PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Belts and Kits~Sanding Belts


$218.67 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cloth Belt 341D is a durable aluminum oxide cloth belt recommended for your metal deburring, general metalworking, and some woodworking applications. The tube-shaped band helps to fit inner and outer contours to remove parting lines, imperfections, and burrs. 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. It is suitable for wide belt, edge, or portable belt sanding, and can be used for a variety of applications on metal substrates and wood.

View More

Technical Specs

  • Item Sanding Belt
  • Width 1-1/2"
  • Length 60"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 50
  • Grade Coarse
  • Series 341D
  • Color Brown
  • Backing Weight X
  • Backing Material Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

None