Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Safety Warning Tape, Solid, Roll, 3/4" x 108 ft., 1 EA

  • Item# 8XXW7
  • Mfr. Model# 00021200031441
  • Catalog Page# N/A
  • Catalog Group# E0014
  • UNSPSC# 31201525
Safety Warning Tape, Solid, Roll, 3/4" x 108 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Warning Tape
  • Shape Roll
  • Color Green
  • Pattern Solid
  • Material Rubber/Vinyl
  • Width 3/4"
  • Length 108 ft.
  • Thickness 5.2 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms