Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Safety Warning Tape, Striped, Roll, 2" x 108 ft., 1 EA

  • Item# 1VJW2
  • Mfr. Model# 471
  • Catalog Page# 2322
  • Catalog Group# D7624
  • UNSPSC# 31201520
Safety Warning Tape, Striped, Roll, 2" x 108 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M™ Series 471 solid-color tape has good solvent resistance and removes cleanly. Its conformable dead-stretch properties help make straighter lines—great to mask, wrap, or seal many curved or irregular surfaces. Excellent for lane and safety marking.

View More

Technical Specs

  • Item Safety Warning Tape
  • Shape Roll
  • Color Purple
  • Pattern Striped
  • Material Vinyl
  • Width 2"
  • Length 108 ft.
  • Diameter 4-3/8"
  • Thickness 5.2 mil
  • Performance Temp. 40 to 170 Degrees F
  • Standards OSHA, Commercial Item CID-A-A-1689
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.