Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

OCC 1200 Anti-Fog Safety Glasses, Gray Lens Color

  • Item # 5JDW2
  • Mfr. Model # 11780-00000-10
  • Catalog Page # N/A
  • Catalog Group # H1362
  • UNSPSC # 46181802
OCC  1200 Anti-Fog Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

Motorcycle-inspired designed Orange County Choppers (OCC) extreme safety glasses combine clarity and comfort, while featuring an adjustable nosebridge and impact-resistant polycarbonate lenses.Rev up your eyewear protection with safety glasses from Orange County Choppers. With motorcycle, street-smart inspired designs, high-impact lenses and solid frame construction, OCC protective eyewear styles deliver the looks, attitude and brand that workers get excited about. 10 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series OCC(TM) 1200
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Gun Metal Gray
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms