Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Lexa Anti-Fog Safety Glasses, Clear Lens Color

  • Item# 4YZ43
  • Mfr. Model# 15152-00000-100
  • Catalog Page# 2027
  • Catalog Group# H1204
  • UNSPSC# 46181802
Lexa  Anti-Fog Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.18 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lexa fighter protective eyewear combines extra wide viewing range and contoured design, and is fully customizable with multiple lens options, three lens angles and four temple lengths. Lightweight, high wrap offers additional coverage.Lexa fighter protective eyewear combines extra wide viewing range and contoured design, and is fully customizable with multiple lens options, three lens angles and four temple lengths. Lightweight, high wrap offers additional coverage.100 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Lexa(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Frameless
  • Frame Color Black
  • Safety Glasses Size Universal
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Good vision and eye coverage These are my prefered safety glasses of the ones I have used over the years. For me I have open and clean vision because of the one piece lens design. They are durable as well. I am not particularly carefull of how I handle my glasses and they hold up against scratches and wear very well. The one thing I wish they would correct is just a better adjustment feature. The ear pieces can slide out of adjust easier than I would like. March 23, 2012
  • 2016-09-28 T18:51:55.311-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4YZ43, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.