Skip Content

ST
3M

SmartLens™ Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 2NFC3
  • My Part #
  • Mfr. Model # 13407-00000-5
  • Catalog Page # 1706
  • UNSPSC # 46181802
Safety Glasses,Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M SmartLens™ Transition protective eyewear features a photochromic lens that lightens and darkens with changing light conditions. Includes spring-hinged magnesium alloy temples and an adjustable nose bridge.

View More

Technical Specs

  • Item Safety Glasses
  • Series SmartLens(TM)
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black/Gray
  • Eyewear Size Universal
  • Frame Material Nylon/Magnesium Alloy
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Spring Hinge
  • Photochromatic Lens Yes
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


SmartLens Scratch-Resistant Safety Glasses, Clear Lens Color is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from CLEARLY WORTH THE GRIP OF DOUGH YOUR GONNA DROP ON THESE BAD BOYS. I HAD A HOUSEFLY TO TRY TO GET TO MY EYE AND THESE SUCKAS SAID "NO WAY FLY!" IM WILLING TO BET THEY WOULD STOP HALLEYS COMET FROM FLYING DOWN FROM SPACE AND TRYING TO TAKE OUT ONE OF YOUR PEEPERS! SO DONT WASTE YOUR TIME WITH ANY OF THE CHEEPYS GET THE BEST!!
Date published: 2014-11-05
  • y_2017, m_12, d_12, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2NFC3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.