Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

OCC 700 Anti-Fog Safety Glasses, Clear Lens Color

  • Item# 2NFC1
  • Mfr. Model# 11732
  • Catalog Page# N/A
  • Catalog Group# H1366
  • UNSPSC# 46181802
OCC  700 Anti-Fog Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Glasses
  • Series OCC(TM) 700
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Gun Metal Gray/Black
  • Safety Glasses Size Universal
  • Frame Material ABS Plastic
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2003
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms