Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Safety Glasses, Gray

  • Item # 1VJZ4
  • Mfr. Model # 11671-00000-20
  • Catalog Page # 1702
  • Catalog Group # H1293
  • UNSPSC # 46181802
Safety Glasses,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $4.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, unisex Virtua V4 protective eyewear combines versatility and value with wraparound coverage, anti-fog polycarbonate lens for a comfortable, contoured fit.The Virtua V4 protective eyewear line combines outstanding style, protection and affordability, all while offering wraparound coverage and soft, dual-injected temples that help relieve hot spots around the ears. Designed for indoor or outdoor use, Virtua V4 protective eyewear is a valuable choice in vision safety. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Virtua(TM) V4
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Black
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Color Black/Gray
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Safety Glasses,Gray is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from The best safety glasses I ever had to wear! I use them for sun glasses outside of work as well.
Date published: 2014-05-20
  • y_2017, m_6, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1VJZ4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.