Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Light Vision 2 Anti-Fog Safety Glasses, Clear Lens Color

  • Item# 1DPG2
  • Mfr. Model# 11476-00000-10
  • Catalog Page# 2033
  • Catalog Group# H1205
  • UNSPSC# 46181802
Light Vision  2 Anti-Fog Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features adjustable length temples to create a good fit; soft nosebridge provides comfort.

View More

Technical Specs

  • Item Safety Glasses
  • Series Light Vision(TM) 2
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color Gray
  • Safety Glasses Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Gray
  • Temple Style Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9%
  • Includes LED Lights, Lanyard, Storage Bag, CR2032 3V Battery
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by You know when you cant see in a tight dark place and you can or have to wear safety glasses they are a numbre one. Had to Use them under my truck changing the starter, and then trying to see in the dark looking for a burned out fuse ..nuff said.. February 5, 2013
Rated 4 out of 5 by Nice Product Nice product but make sure to buy extra batteries for the lights. The batteries that came installed only lasted about 30 minutes. Other that that works well and are fairly durable. March 25, 2012
  • 2016-09-27 T16:27:51.331-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1DPG2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.