Skip Content

C3
3M SPEEDGLAS

Welding Supplied Air System,Belt-Mount

  • Item # 21VG18
  • My Part #
  • Mfr. Model # 27-5702-30SW
  • Catalog Page # 2405
  • UNSPSC # 46182007
Welding Supplied Air System,Belt-Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,740.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.8 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Speedglas™ welding helmet 9100 MP with 3M Speedglas Fresh-air III supplied air regulator (SAR) is a supplied air respiratory system. The welding helmet provides overhead protection, increased peripheral vision, and excellent optical quality and function. Its wide, curved protective visor allows excellent views up, down, and peripherally.

View More

Technical Specs

  • Item Welding Supplied Air System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Storage Bag, Welding Cap, Starter Kit
  • Cartridges Included No
  • Intrinsically Safe No
  • Suspension Adjustable
  • Headgear Included Hardhat with Faceshield and Welding Shield
  • For Use With Compatible with All 3M Speedglas Filters Mfg. No. 9100 (V, X, XX)
  • Window Material Polycarbonate
  • Standards NIOSH, Meets ANSI Z89.1 - 2009, Type 1 Class G Hard Hats, Meets ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.