Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Rope Over Wire Anchor Choker, PSF, Green

  • Item# 30HH34
  • Mfr. Model# DR-0832G-06
  • Catalog Page# N/A
  • UNSPSC# 46182301
Rope Over Wire Anchor Choker,PSF,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rope Over Wire Anchor Choker
  • Material Polyester
  • Tensile Strength 7000 lb.
  • Color Green
  • For Use With Used Alone or with Related Kits
  • Width 1/4"
  • Length 72"
  • Standards NFPA 1983 (12-ED) "G", ANSI Z359.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None