Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
3M

Ring Terminal, Bare Bare, Butted Seam, 12 to 10 AWG, 50 PK

  • Item# 3NLV3
  • Mfr. Model# MU10-6RX
  • Catalog Page# N/A
  • UNSPSC# 39121432
Ring Terminal, Bare Bare, Butted Seam, 12 to 10 AWG, 50 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These noninsulated ring terminals feature copper connection material.

View More

Technical Specs

  • Item Ring Terminal
  • Insulation Type Bare
  • Stud Size #6
  • Wire Range 12 to 10 AWG
  • Insulation Color Bare
  • Seam Butted
  • Max. Temp. 347 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.730"
  • Connection Material Copper
  • Standards UL Listed, CSA Certified
  • Terminal Connection Crimp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms