Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

Up to 400 kcmil Splice Kits, Clear/Amber

  • Item# 2JPZ9
  • Mfr. Model# 8981-07
  • Catalog Page# N/A
  • UNSPSC# 31162810
Up to 400 kcmil Splice Kits, Clear/Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $414.75 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Scotchcast™ Closures 8980 Series use a gravity fill method of encapsulating and protecting copper cables in either an underground or direct buried environment. Body closures are offered to meet various cable diameters and splicing capacities for the outside plant environment. Kits are packed with 3M™ Scotchcast™ Splice Encapsulating Compound 4407 for permanent protection, as well as Upper and Lower Closure Halves, Pour Spouts, Spacer Web, Scotch® Rubber Splicing Tape 23.

View More

Technical Specs

  • Item Splice Kits
  • Wire Range Up to 400 kcmil
  • Overall Length 7.2"
  • Voltage Rating 1000V
  • Material Polypropylene with 4407 Urethane Compound
  • Temp. Range Not Specified
  • Color Clear/Amber
  • Max. Voltage 1000V
  • Max. Temp. Not Specified
  • Standards RoHS 2011/65/EU Compliant
  • Includes Urethane Compound and Rubber Tape Strips for Sealing Ends of Closure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.